missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter S3100 Sign and Label Makers

Catalog No. p-4186871
Change view
Click to view available options
Model:
S3100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
19211102 S3100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19211102 Supplier Brady™ Supplier No. S3100W
Only null left

The BradyPrinter S3100 is a versatile printer that prints signs and labels up to 4 in. (10.2 cm) wide.

Large touchscreen display with drag-and-drop label design. Intuitive home screen allows creation of labels quickly and easily, in as little as two steps. Prints on hundreds of different labels, tapes, tags and materials.

  • Eight print ribbon colors
  • 13 different materials in 16 different colors
  • Smart chip supplies auto-communicate label set-up and size to printer
  • Drop-in supplies change out in seconds
  • Preview labels before printing
  • Stand-alone or PC operation
  • 3 in. (7.6 cm) per second print speed
  • Short processing time between pressing print button and actual printing
  • Smart chip material and ribbon cartridges that tell the printer how to format your label
  • Built-in design wizards for arc flash labels, Right-to-Know and WHIMIS chemical labels, and pipe markers
  • Library of premade labels ready to pick and print
  • Templates for quick creation of safety labels

Specifications

Product Type Sign and Label Printer
Color Gray
Display Type Touchscreen
For Use With (Equipment) BradyPrinter S3100 Series Thermal Transfer Tape Cartridges and Ribbons
Material Plastic
Width (English) 16.5 in.
Includes Printer, power cord, USB cable, drivers CD, stylus, cleaning kit, cutter cleaning tool, quick start guide and documentation holder
Model S3100
Resolution 300 dpi
Software Type MarkWare™ software, Windows™ based driver for 3rd party software use
Weight (English) 14 lb.
Weight (Metric) 6.3 kg
Certifications/Compliance RoHS 2002/95/EC, 2005/618/EC MCV, NFPA
For Use With (Application) Arc Flash labeling, Barcode labeling, Data communications labeling, Facility, Safety and maintenance identification, Laboratory identification, Lean/5S labeling, Lockout tagout labeling
Quantity 1 Ea.
Warranty 5 Years
Power Supply Details AC power, stand alone or PC connectivity via USB
Show More Show Less