missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B-959 Federal Handicap Parking Sign: RESERVED PARKING

Catalog No. 19103669
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19103669 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103669 Supplier Brady™ Supplier No. 103748

missing translation for 'validMainframeMsg'

Designed with bright colors and pictograms to clearly identify accommodations for those with disabilities or special needs

  • Legend: RESERVED PARKING
  • Made of Reflective aluminum
  • Green/blue on white
  • English language used with pictogram
  • W x H: 30.4 x 45.7cm (12 x 18 in.)

Specifications

Material Aluminum
Quantity 1 Ea.
Description Reflective Aluminum
Height (English) 18 in.
Height (Metric) 45.7 cm
Width (English) 12 in.
Width (Metric) 30.4 cm
Displayed Text RESERVED PARKING
Color Blue on White