missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Anti-Skid Tape

Catalog No. 19017238
Change view
Click to view available options
Color:
Black
Yellow
Dimensions (L x W):
60 ft. x 1 in.
60 ft. x 2 in.
60 ft. x 4 in.
60 ft. x 6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19017238 Black 60 ft. x 6 in.
17045C Black 60 ft. x 4 in.
17045A Black 60 ft. x 1 in.
19017233 Yellow 60 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19017238 Supplier Brady™ Supplier No. BRD78193

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Assures solid footing when aisles, floors and stairwells become wet and slick

Ideal for compliance with ASTM standards.

  • B-916 adhesive-backed polyester tape coated with aluminum oxide grit
  • Bonds permanently to clean, dry floors; withstands grease and oil
  • Perfect for indoor or outdoor use
  • Thickness: 0.66mm (0.026 in.)
  • Service temp.: -40° to 70°C (-40° to 158°F)
  • 60 ft. roll

Compliance

ASTM standards

Specifications

Dimensions (L x W) 60 ft. x 6 in.
Color Black