missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Anti-Skid Floor Tapes

Catalog No. 19103790
Change view
Click to view available options
Color:
Black
Clear
Yellow
Width (English):
2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19103790 Black 2 in.
19103789 Clear -
19103779 Yellow -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19103790 Supplier Brady™ Supplier No. 78190

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For indoor or outdoor use and floor marking needs

  • Made of rugged B-916 adhesive-backed polyester tape
  • Coated with thousands of particles of durable aluminum oxide grit
  • Bonds permanently to clean, dry floors and withstands grease and oil

Specifications

Alternate Part Number ANTISKID TAPE BLACK 50MMX18.3M
For Use With (Application) Floor marking needs
Type Anti-Skid Floor Tape
Length (English) 60 ft.
Material B-916 Grit-Coated Polyester
Length (Metric) 18.2 m
Width (English) 2 in.
Thickness 0.66 mm
Packaging Quantity 1 Ea.
Temperature Range (Metric) -40°C to +70°C
Adhesive Type Permanent Pressure Sensitive Acrylic
Width (Metric) 5.08 cm
Color Black
Show More Show Less