missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ANSI Z535 Safety Signs: Wear Goggles

Catalog No. 19038242
Change view
Click to view available options
Material:
Plastic
Polyester
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19038242 Polyester 14 in. 10 in.
19038240 Plastic 14 in. 10 in.
19038239 Plastic 10 in. 7 in.
19038241 Polyester 10 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19038242 Supplier Brady™ Supplier No. 45180

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ANSI Z535 Safety Signs: Wear Goggles are personal protection signs that remind employees of proper procedures to sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z535, PSTC-33
Grade Industrial
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 177.8 mm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text Safety First Wear Goggles
Product Type ANSI Z535 Safety Sign
Color Black
Show More Show Less