missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Wear Goggles
ANSI Z535 Safety Signs: Wear Goggles are personal protection signs that remind employees of proper procedures to sustaining a safe workplace.
Supplier: Brady™ 45179
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Chemical Identifiers
| Industrial | |
| Surface Mount | |
| Safety First Wear Goggles |
| 1 Ea. | |
| -40°F | |
| ANSI Z535 Safety Sign |
Specifications
| ANSI Z535, PSTC-33 | |
| Polyester | |
| Permanent Acrylic | |
| Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label | |
| 230°F | |
| 0.006 to 0.01 in. | |
| 177.8 mm | |
| -40°F to 230°F | |
| Safety First Wear Goggles | |
| Black |
| Industrial | |
| 1 Ea. | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 7 in. | |
| -40°C to 110°C | |
| 10 x 7 in. | |
| ANSI Z535 Safety Sign |