missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs; High Voltage
Description
- B-555 signs are designed for use in light duty industrial, utility, commercial and institutional environments
- Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
- Uses UV inks and UV clear coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ANSI Z535, OSHA 1910.145 |
| Grade | Industrial |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Surface Mount |
| For Use With (Application) | Industrial, utility, commercial and institutional environments for both indoor and outdoor use |
| Height (English) | 14 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Show More |