missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Allwik™ 65 gal. Lab Pack Kit

Catalog No. 19000193
Change view
Click to view available options
Capacity (English):
65 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19000193 65 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000193 Supplier Brady™ Supplier No. SKA65

Includes

100 Pads, 7 Socs, 7 Pillows, 1 Pair Gloves, 5 Disposal Bags, 1 Pair Goggles, Emergency Response Handbook

Allwik™ 65 gal. Lab Pack Kit provides an effective response to medium-large spill of any materials.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • 65-Gallon Drum is a UN-approved, tough, secure, screw-topped drum ideal for medium to large spill response
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Specifications

Color Yellow
Capacity (English) 65 gal.
Material Polyethylene
Type Allwik Lab Pack Spill Kit
For Use With (Application) Medium-large spill responses
Includes 100 pads, 7 SOCs, 7 pillows, 1 pair Gloves, 5 disposal bags, 1 pair goggles, emergency response handbook
Height (English) 34 in.
Diameter (English) 31 in.
Weight (English) 99.5 lb.
Weight (Metric) 219.4 kg