missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Allwik™ 65 gal. Lab Pack Kit - Oil Only
Description
Includes
100 Pads, 7 Socs, 7 Pillows, 1 Pair Gloves, 5 Disposal Bags, 1 Pair Goggles, Emergency Response Handbook
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- 65-Gallon Drum is a UN-approved, tough, secure, screw-topped drum ideal for medium to large spill response
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Spill kits are ideal for fast response to critical accidents
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 65 gal. |
| Material | Polyethylene |
| Type | Allwik Lab Pack Spill Kit, Oil-only |
| For Use With (Application) | Medium-large spill responses |
| Includes | 100 pads, 7 SOCs, 7 pillows, 1 pair Gloves, 5 disposal bags, 1 pair goggles, emergency response handbook |
| Height (English) | 33.5 in. |
| Diameter (English) | 31 in. |
| Weight (English) | 99.5 lb. |
| Weight (Metric) | 219.4 kg |