missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Allwik™ 30 gal. Lab Pack Kit

Catalog No. 19000190
Change view
Click to view available options
Capacity (English):
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19000190 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000190 Supplier Brady™ Supplier No. SKA30
Only null left

Includes

25 Pads, 6 Socs, 6 pillows, 1 Pair Gloves, 3 Disposal Bags, 1 Pair Goggles, Emergency Response Handbook

Allwik™ 30 gal. Lab Pack Kit provides an effective response to small-medium spills of any materials.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • 30-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is reusable and ideal for small-medium response
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Specifications

Color Yellow
Capacity (English) 30 gal.
Material Polyethylene
Type Allwik Lab Pack Spill Kit
Includes 25 pads, 6 SOCs, 6 pillows, 1 pair gloves, 3 disposal bags, 1 pair goggles, and emergency response handbook
Height (English) 28.5 in.
Diameter (English) 21.125 in.
Weight (English) 40.5 lb.
Weight (Metric) 89.3 kg