missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Allwik™ 30 gal. Lab Pack Kit - Oil Only
Description
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
- 30-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is reusable and ideal for small-medium response
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Spill kits are ideal for fast response to critical accidents
Specifications
Specifications
| Color | Yellow |
| Capacity (English) | 30 gal. |
| Material | Polyethylene |
| Type | Allwik Lab Pack Spill Kit, Oil-only |
| Includes | 25 pads, 6 SOCs, 6 pillows, 1 pair gloves, 3 disposal bags, 1 pair goggles, and emergency response handbook |
| Height (English) | 28.5 in. |
| Diameter (English) | 21.125 in. |
| Weight (English) | 40.5 lb. |
| Weight (Metric) | 89.3 kg |