missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Alert Signs - CAUTION: PINCH POINT KEEP HANDS CLEAR (w/Picto)

Catalog No. 19835114
Change view
Click to view available options
Dimensions (L x W):
3.5 in. x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19835114 3.5 in. x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19835114 Supplier Brady™ Supplier No. 83883

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CAUTION: PINCH POINT KEEP HANDS CLEAR (with PICTOGRAM) B-302 alert sign is an high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.

  • Communicates safety messages and warnings
  • Self sticking polyester
  • Black on yellow
  • 12.7W x 8.9cm H (5 x 3.5 in.)

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Self-sticking Polyester (B-302)
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Thickness 0.01 in.
Width (English) 5 in.
Width (Metric) 12.7 cm
Shape Rectangular
Languages English
Dimensions (L x W) 3.5 in. x 5 in.
Displayed Text CAUTION Pinch Point Keep Hands Clear (w/Pictogram)
Product Type Alert Sign
Color Black on Yellow
Show More Show Less