missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Air Leak Tags

Catalog No. 19040828
Change view
Click to view available options
Color:
Blue, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19040828 Blue, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19040828 Supplier Brady™ Supplier No. 86617
Only null left

Air Leak Tags are durable Inspection and Material Control tags inform employees of the inspection history and status of equipment or materials.

  • B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
  • Tags meet OSHA Standard 1910.145 for accident prevention
  • Withstands moisture, grease and dirt

Specifications

Certifications/Compliance ASTM D1593, ASTM D638
Color Blue, White
Material Polyester
Message Header: Air Leak, Front: 1. Fill Out Work Order/2. Enter Work Order Number On Back Side Of Tag/3. Hang TG On All Air Leaks, Back: Name/Date/Work Order Number
For Use With (Application) For marking on-the-spot warning of dangerous conditions
Durability 3 to 5 Years
Height (English) 7 in.
Height (Metric) 17.78cm
Includes 10 nylon fasteners
Thickness 0.36 mm
Temperature Range (Metric) -40°C to 120°C
Temperature Range (English) -40°F to 248°F
Width (English) 4 in.
Width (Metric) 10.16 cm
Dimensions (L x W) 7 x 4 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less