missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Admittance Signs: DANGER - ELECTRICAL EQUIPMENT - AUTHORIZED PERSONNEL - ONLY
Description
- Available in three materials - plastic, fiberglass and polyester
- Available in different widths and heights
- Black/red on white
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, OSHA 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use |
| Height (English) | 10 in. |
| Height (Metric) | 25.40 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |