missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accident Prevention Tags with Different Fronts and Backs
Description
- Feature two chamfered corners and a 3/8 in. grommeted hole
- Textured write-on surface allows for authorized signatures, dates, and other special instructions
- Chemical-resistant, plastic Dura-Tags are reusable and designed for harsh plant environments; come with nylon fasteners
- Chemical-resistant economy polyester tags withstand moisture, grease and dirt; come with nylon fasteners
- Economical, yet durable cardstock tags come with string fasteners
Compliance
Meet OSHA 1910.145 for accident prevention; Dura-Tag and polyester tags also meet OSHA 50 lb. pull requirement.
Specifications
Specifications
| Certifications/Compliance | ASTM |
| Color | Black, Red, White |
| Diameter (English) Grommet | 0.37 in. |
| Material | Cardstock |
| Message | DANGER Stand Clear Automatic Or Remote Controlled Equipment Do Not Remove This Tag |
| For Use With (Application) | Used for temporary tagging in a non harsh environment |
| Height (English) | 7 in. |
| Height (Metric) | 17.7cm |
| Includes | 100 string fasteners |
| Thickness | 0.01 in. |
| Show More |