missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accident Prevention Tags - Danger
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Specifications
| Certifications/Compliance | OSHA |
| Color | Black, Red, White |
| Diameter (English) Grommet | 0.37 in. |
| Material | Economy Polyester |
| Message | DANGER DO NOT OPERATE This Energy Source Has Been Locked Out |
| For Use With (Application) | For marking on-the-spot warning of dangerous conditions |
| Durability | 3 to 5 Years |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Includes | 10 nylon ties |
| Show More |