missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Accident Prevention Tags - Caution

Catalog No. p-3887441
Change view
Click to view available options
Message:
Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge
Front: Do Not Open This Valve, Back: Do Not Remove This Tag
Front: DO NOT OPERATE Electricians At Work, Back: Do Not Remove This Tag
Front: Unsafe Do Not Use, Back: Do Not Remove This Tag
Front: Valve Do Not Close This Valve Contains, Back: Do Not Remove This Tag
Includes:
0.37 in. I.D. Metal Grommet
10 Nylon Ties
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Includes
19040203 Front: DO NOT OPERATE Electricians At Work, Back: Do Not Remove This Tag 10 Nylon Ties
19040206 Front: Unsafe Do Not Use, Back: Do Not Remove This Tag 10 Nylon Ties
19040232 Front: Do Not Open This Valve, Back: Do Not Remove This Tag 10 Nylon Ties
19040231 Front: Valve Do Not Close This Valve Contains, Back: Do Not Remove This Tag 10 Nylon Ties
19807181 Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge 0.37 in. I.D. Metal Grommet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19040203 Supplier Brady™ Supplier No. 86428
Only null left

Accident prevention Caution tags are perfect for marking on-the-spot warnings of dangerous conditions. Available in a variety of different materials and sizes to fit your need.

  • Rigid economy polyester and cardstock write-on tags meet OSHA Standard 1910.145 for accident prevention. Durable heavy duty write-on polyester (B-851 and B-837) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices. Withstands moisture, grease and dirt. Paper cardstock (B-853) tags are recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Black, Yellow
Material Polyester
Message Front: DO NOT OPERATE Electricians At Work, Back: Do Not Remove This Tag
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 Nylon Ties
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less