missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 95 gal. Mixed Application Drum Spill Kits with Wheels

Catalog No. 17111270
Change view
Click to view available options
Capacity (English):
95 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17111270 95 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17111270 Supplier Brady™ Supplier No. SKMA95W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

95 gal. Mixed Application Drum Spill Kits with Wheels are portable kit for responding to spills of water-based fluids and petroleum-based liquids.

  • Mixed universal and oil only absorbency to respond to spills of both water-based AND petroleum-based fluids
  • 95-Gallon Drum is a UN-approved, tough, secure, screw-topped drum that is ideal for large spills
  • Wheeled for ease of mobility
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills

Specifications

Color Yellow
Capacity (English) 95 gal.
Capacity (Metric) 359.6 L
Material Polyethylene
Type Mixed Application Drum Spill Kit with Wheels
For Use With (Application) Oil-only and universal spills
Includes 55 universal pads, 55 oil-only pads, 6 universal SOCs, 6 oil-only SOCs, 4 universal pillows, 4 oil-only pillows, 10 disposal bags, 1 pair of goggles, 1 pair of gloves, emergency response handbook
Height (English) 47 in.
Diameter (English) 31.5 in.
Weight (English) 94.5 lb.
Weight (Metric) 208.37 kg
Show More Show Less