missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled
6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
Supplier: Brady™ IP R6006
Includes:
- Spindle
Description
- One-color ribbon for printing a single color onto a label
- R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Compliance
RoHS compatibility: Pass 2002/95/EC
Chemical Identifiers
| RoHS 2002/95/EC | |
| Black | |
| Label | |
| None | |
| Non-sterile |
| Non-adhesive | |
| Gloss | |
| Resin | |
| Thermal Transfer Printer Label | |
| 1 Ea. |
Specifications
| RoHS 2002/95/EC | |
| Black | |
| Label | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| IP300 and IP600 Printers | |
| 1 Ea. | |
| 984 ft. | |
| 1.57 in. | |
| 1 in. |
| Non-adhesive | |
| Gloss | |
| Resin | |
| None | |
| Non-sterile | |
| Spindle | |
| 300 m x 39.8 mm (984 ft. x 1.5 in.) | |
| 299.92 m | |
| 4.0 cm | |
| 2.54 cm |