missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled

Catalog No. 19000233
Change view
Click to view available options
Diameter (English):
0.5 in.
1 in.
Length (English):
242 ft.
984 ft.
Width (English):
1.57 in.
2.36 in.
3.27 in.
4 in.
4.33 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English) Width (English)
19000233 1 in. 984 ft. 3.27 in.
11878503 1 in. 984 ft. 2.36 in.
19211324 0.5 in. 242 ft. 4 in.
19000234 1 in. 984 ft. 1.57 in.
19000235 1 in. 984 ft. 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19000233 Supplier Brady™ Supplier No. IPR6002
Only null left

Includes

  • Spindle

6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.

  • One-color ribbon for printing a single color onto a label
  • R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Compliance

RoHS compatibility: Pass 2002/95/EC

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Non-adhesive
Color Black
Finish Gloss
Format Label
Material Resin
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Equipment) IP300 and IP600 Printers
Includes Spindle
Quantity 1 Ea.
Thickness (English) 0.0003 in.
Thickness (Metric) 0.008 mm
Dimensions (L x W) 300 m x 83 mm (984 ft. x 3.27 in.)
Length (English) 984 ft.
Length (Metric) 2.99 cm
Width (English) 3.27 in.
Width (Metric) 8.3 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number IP-R6002
Show More Show Less