missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Base Neutralizer Spill Kit

Catalog No. 19140749
Change view
Click to view available options
Capacity (English):
4.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19140749 4.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19140749 Supplier Brady™ Supplier No. SKABKTBASE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6.5 gal. bucket, 2 disposal bags, 1 shaker of base neutralizer (2 lb.), 10 pads (15 x 19 in.), 2 SOCs (3 x 4 in.), 1 pair goggles, 1 pair nitrile gloves, 1 Tyvek suit, 1 small scoop

Specially used to solidify wide range of base spills

  • Polymers will neutralize and change to orange color that indicates neutralization has taken place
  • Absorbs up to 4.5 gal./Kit
  • Dia x H: 35.5 x 45.7cm (14 x 18 in.)
  • Specifications

    Capacity (English) 4.5 gal.
    Material Polyethylene
    Type Base Neutralizing Spill Kit
    Includes (10) 15 x 19 in. pads, (2) 3 in. x 4 ft. socks, 2 disposal bags, 2 lb. Base Neutralizer Shaker, Goggles, Hazmat, Instruction Sheet, Nitrile gloves, Scoop
    Weight (English) 16 lb.
    Weight (Metric) 35.28 kg