missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Acid Neutralizer Spill Kit

Catalog No. 19140747
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19140747 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19140747 Supplier Brady™ Supplier No. SKABKTACID

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

6.5 gal. bucket, 2 disposal bags, 1 shaker of acid neutralizer (2 lb.), 10 pads (15 x 19 in. ), 2 SOCs (3 x 4 in. ), 1 pair goggles, 1 pair nitrile gloves, 1 Tyvek suit, 1 small scoop

Specially used to solidify wide range of acid spills

  • Polymers will neutralize and change to purple color that indicates neutralization has taken place
  • Absorbs up to 4.5 gal./Kit
  • Dia x H: 35.5 x 45.7cm (14 x 18 in.)
  • Specifications

    Material Polyethylene
    Type Acid Neutralizer Spill Kit
    Includes 6.5 gal. bucket, 2 disposal bags, 1 shaker of acid neutralizer (2 lb.), 10 pads
    Height (English) 18 in.
    Height (Metric) 45.7 cm
    Weight (English) 16 lb.
    Weight (Metric) 35.28 kg