missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 15 Series Indoor/Outdoor Numbers and Letters

Catalog No. 19015318
Change view
Click to view available options
Displayed Text:
0
1
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19015318 1
19015317 0
19015319 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19015318 Supplier Brady™ Supplier No. 15341
Only null left

15 Series Numbers and Letters are made of B-946 vinyl printed with weather-resistant inks and are suited for use in outdoor applications where weatherability is a key consideration.

  • Designed for permanent applications in severe indoor or outdoor environments
  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years

Specifications

Certifications/Compliance RoHS
For Use With (Equipment) General & Industrial ID;Pipe & Valve Marking;Safety & Compliance ID
Material Vinyl
Quantity 10/Card
Style Standard
Adhesive Type Permanent Acrylic
For Use With (Application) Indoor and outdoor use, used for pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
Height (English) 2.25 in.
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 0.87 in.
Width (Metric) 22.23 mm
Temperature Range (Metric) -40°C to 82°C
Temperature Range (English) -40°F to 180°F
Dimensions (L x W) 2.25 x 0.875 in.
Displayed Text 1
Product Type Individual Number
Color Black on Yellow
Show More Show Less