missing translation for 'onlineSavingsMsg'
Learn More

Bradley™ Emergency Fixture Replacement Parts

Catalog No. 19807559
Change view
Click to view available options
For Use With (Equipment):
Eyewash Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19807559 Eyewash Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19807559 Supplier Bradley™ Supplier No. S45 122

A Bradley plastic handle with ball valve can help you extend the life of your eyewash station.

  • 1/2 in. length handle with ball valve

Specifications

Color Yellow
For Use With (Equipment) Eyewash Station
Includes 0.5 in. NPT Coupling
Material Plastic
Product Type Handle and Valve
Weight (English) 0.65 lb.
Weight (Metric) 0.29 kg