missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyBondz™ WorkHorse™ Series Thermal Transfer Printable Label

Catalog No. 19109262
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19109262 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19109262 Supplier Brady™ Supplier No. THT184303

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

BradyBondz™ WorkHorse™ Thermal Transfer Printable Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive
  • Excellent resistance to most chemicals, oils and water
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -70 to 100° F (-56 to 137° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognized, CSA Approved
Color Capability Transparent
Description Thermal Transfer Printable Labels
Adhesive Type Permanent
Color Clear
Finish Gloss
Format IP™ Enabled
Material Polyester
Sterility Non-sterile
For Use With (Application) Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
Model THT-18-430-3
Quantity 3000/Roll
Shape Rectangle
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Dimensions (L x W) 1 x 3 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.20 mm
Alternate Part Number THT-18-430-3
Show More Show Less