missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Bowel Care and Enema Trainer P16
GREENER_CHOICE

Catalog No. S27325
Change view
Click to view available options
bowel care and enema trainer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S27325 bowel care and enema trainer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27325 Supplier 3B Scientific™ Supplier No. P16

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

3B Scientific™ Bowel Care and Enema Trainer P16 is a life-size bowel care trainer for realistic enema and bowel care management interventions training to help reduce the risk of complications associated with management of lower bowel dysfunction and ensure patient safety.

Simulator allows the trainees to administer different procedures. A secure fluid reception reservoir system makes the trainer leakage free. Sponge bath practice is possible using the simulated solid and soluble stool. Thanks to quick and easy change of the setting (< 1 min) various techniques can be trained under instructor control and during student practice.

Train the following bowel care procedures:

  • Enema Administration
    • Cleansing
    • Oil-Retention
    • Return-Flow
    • Medicated Enemas
  • Suppositories administration
  • Medication administration
  • Digital Rectal Examination (DRE) and Stimulation (DRS)
  • Digital Removal of Faeces (DRF)

Features:

  • Simulates the buttock of a patient with femoral stumps, anus and bowel in pre-positioned left lateral recumbent position
  • Upper buttock is soft and flexible to be most realistic; the trainee has to lift it to gain access to the anus
  • Supports the insertion of CH16 to CH40 catheters and balloon rectal tubes
  • Digital Rectal Inserts are made of SKINlike™ sturdy silicone to simulate human skin and tissue haptic during DRE and DRS
  • Anus stays close and remains impenetrable after the removal of the catheter due to the high quality of the insert material
  • Contains two 3D anatomical didactic models of hemorrhoids to facilitate the explanation of complication or contraindication:
    • One displaying a rectum frontal section with hemorrhoids, anal fissures and fistulae
    • Another of an external view with swollen anal prolapse and hemorrhoid knots
  • 3D models are attached to the model with magnet so the model can be passed from student to student during class
  • Secure fluid reception reservoir system:
    • Ensures portability, impermeability, security
    • Administer standard enema solutions without risk up to a volume of 2 liters
    • Fluid can be drained into the reception reservoir or directly into a nearby sink or canister
    • Easy to clean
  • Optimized design to enable a quick and simple installation for each procedure

Includes:

  • Bowel Care Trainer P16
  • Secure fluid reception reservoir
  • 1 DRE, 1 DRS and 1 DRF insert
  • 2 magnetic 3D anatomical models of Hemorrhoids
  • Artificial solid stools (Bristol Stool Chart type I)
  • Solid (150 g) and soluble (60 g) stool powder, artificial
  • Dosage spatula and cup for stool preparation
  • Bottle of concentrate blood (250 mL), artificial
  • Blood pipette injector
  • Talcum powder (100 g), Vaseline
  • Plastic storage box for consumables
  • Soft carrying bag

Specifications

Dimensions (L x W x H) 55 x 35 x 32 cm
Includes Bowel Care Trainer, Fluid reception reservoir, 1 DRE, 1 DRS and 1 DRF insert, Models of hemorrhoids, Artificial solid stools, Dosage spatula and cup, Artificial blood, Piette injector, Talcum powder, Vaseline, Storage box, Carrying bag
Material SKINlike™ Sturdy Silicone
Weight (Metric) 3.8 kg