missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bow Shaped Desk Assembly

Catalog No. 06001059
Change view
Click to view available options
Adjustable:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable
06001059 No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06001059 Supplier Fisherbrand™ Supplier No. FSUPBFU48FG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bow shaped desk assembly is furnished in gray oak laminate with frosted glass accents on the modesty panel and hutch doors.

  • 71 x 36 in. desk with a bowed front
  • 71 x 24 in. credenza with upper cabinets
  • 48 x 24 in. bridge member

Specifications

Adjustable No
Depth (Metric) 180.3 cm
Color Gray
Height (Metric) 166.4 cm
Base Material Plastic Laminate
Depth (English) 71 in.
Height (English) 65.5 in.
Width (English) 112 in.
Width (Metric) 284.5 cm