missing translation for 'onlineSavingsMsg'
Learn More

Sigma-Aldrich Bouin’s Solution

Catalog No. 01288039
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01288039 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01288039 Supplier Sigma-Aldrich Supplier No. HT1011284L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Histological fixative used in preserving delicate tissue structures.

Bouin's solution is a noncoagulant yellow stain fixative. It imposes shrinkage on tissues when used as preservative due to its picric acid component. It is majorly used in ureteroscopic biopsies. It preserves morphological and nuclear information in tissues upon fixation. Bouin's solution has been used: in the staining of human liver biopsy tissue samples for two-photon excited fluorescence (TPEF) and second-harmonic generation (SHG) imaging, in the fixation of rat ovaries for the observing follicle cells using microscopy, in the fixation of gonads of crab for morphological and histological analysis. Prepared with saturated picric acid, formaldehyde and acetic acid. Excellent fixative for preserving soft and delicate structures.

  • Used as a mordant in various trichrome procedures
  • Shelf life: expiry date on the label
  • Composition: acetic acid (5%), formaldehyde (9%), and picric acid (0.9%)
  • Color: yellow
  • Applications: hematology and histology.
  • Storage temperature: room temperature

Specifications

Quantity 4 L
Product Type Histology Special Stains