missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bouffant Caps
Description
- 10-12 gm2 spunbonded polypropylene (SBPP)
- Strong, lightweight and breathable
- Latex Free
- Hand-made, flat round style, dual elastic
Specifications
Specifications
| Product Type | Bouffant |
| Size | 24 in. |
| Material | Spunbond Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Includes | Bouffant Cap Only |
| Construction | 10 to 12 g/m2 Spunbond Polypropylene |
| For Use With (Application) | Lab, Cleanroom, Industrial |
| Show More |