missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sol-M™ Bouffant Cap
Bouffant Caps that are lightweight and breathable.
$185.47 - $185.47
Specifications
| Product Type | Bouffant |
|---|---|
| Material | Spunbond Polypropylene |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Diameter (English) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) | Color | Price | Quantity | ||||
|
361060356
|
Sol-M™
BFCB21 |
21 in. | Blue |
Case of 1000 Each for $185.47
|
|
||||
|
361060374
|
Sol-M™
BFCB24 |
24 in. | Blue |
Case of 1000 Each for $185.47
|
|
||||
|
361060358
|
Sol-M™
BFCW21 |
21 in. | White |
Case of 1000 Each for $185.47
|
|
||||
|
361060385
|
Sol-M™
BFCW24 |
24 in. | White |
Case of 1000 Each for $185.47
|
|
||||
Description
- Disposable SPP bouffant cap with elastic band
- SPP material
- Elastic bands
- Available in blue or white color
- Disposable
Specifications
| Bouffant | |
| Single-use | |
| Non-sterile |
| Spunbond Polypropylene | |
| Yes |