missing translation for 'onlineSavingsMsg'
Learn More

Sol-M™ Bouffant Cap

Catalog No. 361060385
Change view
Click to view available options
Diameter (English):
21 in.
24 in.
Color:
Blue
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Color
361060385 24 in. White
361060356 21 in. Blue
361060374 24 in. Blue
361060358 21 in. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 361060385 Supplier Sol-M™ Supplier No. BFCW24

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bouffant Caps that are lightweight and breathable.

  • Disposable SPP bouffant cap with elastic band
  • SPP material
  • Elastic bands
  • Available in blue or white color
  • Disposable

Specifications

Product Type Bouffant
Size 24 in.
Material Spunbond Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Sterility Non-sterile
Diameter (English) 24 in.