missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bottom Sampling Net

Catalog No. S29534
Change view
Click to view available options
Grade:
9 to College
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S29534 9 to College
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29534 Supplier Eisco™ Supplier No. BI0141

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Bottom Sampling Net designed specially for collecting animals and vegetation from trees or pond and stream bottoms.

  • Sturdy metal edge net designed for sampling from trees and bottoms of ponds/streams
  • Strong cloth backed with metal wire mesh
  • Top ring has flattened outer edge to facilitate bottom sampling
  • Net collapses completely for carrying and storage
  • Net is 10 in. in diameter and is 27.5 in. deep

Warranty

1 year limited manufacturer warranty

Specifications

Grade 9 to College
Product Type Bottom Sampling
Length (Metric) 2.5 cm
Material Cloth, Metal
Width (Metric) 2.5 cm
For Use With (Application) Specimen collection