missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Bottle/Tube Roller

Catalog No. 11676343
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11676343 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11676343 Supplier Thermo Scientific™ Supplier No. 88881003

Safely use this sleek, compact bottle/tube roller, capable of rolling multiple size tubes or bottles, in CO2 and/or humid environments.

Safely use the sleek, compact Thermo Scientific™ Bottle/Tube Roller in CO2 and/or humid environments. The Bottle/Tube Roller is capable of rolling multiple size tubes or bottles and features digital controlled speed ranging from 1- 80rpm. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O Rings to ensure smooth rolling when using tubes.

  • Adjustable speed accommodates a variety of applications
  • Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
  • Adjustable rollers accommodate a variety of tube/bottle sizes
  • Stacking kit allows stacking two units, saving valuable bench space
  • Optional remote control facilitates operating unit while in incubator and adds timer function
Includes:

O Rings to ensure smooth rolling when using tubes

Specifications

Load Bearing Capacity (Metric) 6.5 kg
Speed Range 1 to 80 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 10 W
Product Type Rollers
Load Bearing Capacity (English) 14.3 lb.
Certifications/Compliance cCSAus, CE
Plug Type US Plug
Temperature Range (English) 39.2°F to 140°F
Frequency 50/60 Hz
Diameter (English) Roller 1.1 in.
Max. Bottle Diameter (English) ≤ 4.72 in.
Diameter (Metric) Roller 28 mm
Max. Bottle Diameter (Metric) ≤ 120 mm
Dimensions (L x W x H) 14.2 x 2.8 in. (360 x 72 mm)
Height (English) 2.8 in.
Height (Metric) 72 mm
Length (English) 14.2 in.
Length (English) Platform 14.2 in.
Length (Metric) 360 mm
Length (Metric) Platform 360 mm
Width (English) 14.9 in.
Width (Metric) 378 mm
Shipping Weight (English) 14.3 lb.
Shipping Weight (Metric) 6.5 kg
Model Bottle, Tube Roller
Display LED Roller Speed Display
Humidity Range ≤95%
No. of Rollers 6 rollers standard, up to 11 can be added
Stackable Two high with optional kit
Timer Range 0 to 999 min., Continuous
Tolerance ≤ 95% humidity and CO2 resistant
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.