missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Bottle/Tube Roller PROMO
Description
- Adjustable speed accommodates a variety of applications
- Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
- Adjustable rollers accommodate a variety of tube/bottle sizes
- Stacking kit allows stacking two units, saving valuable bench space
- Optional remote control facilitates operating unit while in incubator and adds timer function
Includes: O Rings to ensure smooth rolling when using tubes
Warranty: 2 years
Specifications
Specifications
| Load Bearing Capacity (Metric) | 6.5 kg |
| Speed Range | 1 to 80 rpm |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 4°C to 60°C |
| Wattage | 10 W |
| Product Type | Rollers |
| Load Bearing Capacity (English) | 14.3 lb. |
| Certifications/Compliance | cCSAus, CE |
| Plug Type | US |
| Show More |