missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Bottle Top Dispenser

Bottle Top Dispenser complete with five additional adapters (28 mm, 32 mm, 36 mm, 40 mm and 45 mm) for use right out of the box.

Supplier:  United Scientific™ EPDBTDR3

 View more versions of this product

Catalog No. S04553


Only null left

Description

Description

United brand bottle top dispensers offer high accuracy at economical prices.

  • Each dispenser is individually calibrated and certified in an ISO 17025 accredited laboratory in accordance with ISO 8655 standards.
  • Five adapters are included with each unit for use with a wide range of bottle sizes.
  • All wetted parts are made from PTFE and borosilicate glass for maximum chemical resistance.
  • These easy-to-use instruments are suitable for all laboratory applications except HF.
  • Special precautions must be taken for use, cleaning, and storage when working with concentrated fuming acids.
  • A factory calibration certificate is provided with each bottle top dispenser.
  • Dispensers are easy to disassemble and can be recalibrated in the lab.
  • Fully autoclavable at 121°C, 15 psi for 10 to 15 minutes.
Specifications

Chemical Identifiers

Bottletop Dispenser
Autoclavable
Blue
Borosilicate Glass, PTFE
Dispense precise amounts of solution from bottles or other containers
1 Year
100°
ISO 17025 accredited laboratory with ISO 8655 Standards
1
Analog
28, 32, 36, 40, 45 mm Adapters

Specifications

±0.5%
Bottletop Dispenser
ISO 17025 accredited laboratory with ISO 8655 Standards
1
1 to 10 mL
Dispense precise amounts of solution from bottles or other containers
28, 32, 36, 40, 45 mm Adapters
±0.1%
100°
Autoclavable
Blue
Borosilicate Glass, PTFE
Analog
Bottles or other containers
0.2 mL
1 Year
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions