missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bottle Top Dispensers
Description
- Accurate and reproducible volume setting
- 360° rotatable valve block for convenient dispensing with tough bottle connections
- Convenient 3-position discharge tube for dispensing, sample recovery, and emptying
- Unique drip-free system to increase safety at work
- Easy disassembly for cleaning
- Easy in-lab calibration with built-in recalibration mechanism
Spécifications
Spécifications
| Accuracy | ±0.15 mL |
| Product Type | Bottletop Dispenser |
| Certifications/Compliance | ISO 8655 |
| Color | Gray, Orange |
| Density | 2.2 g/cm3 |
| Material | Polypropylene, PTFE |
| Volume (Metric) | 2.5 to 25 mL |
| For Use With (Application) | Quick and precise dispensing of acids, bases and solvents |
| For Use With (Equipment) | Glass and Plastic Bottles |
| Includes | Calibration Tool, Thread Adaptors Set (4 sizes), Telescopic Suction Tube, Instruction Manual, Certificate of Performance |
| Afficher plus de résultats |