missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Bottle Adapters for Dispensette™ and seripettor™ Bottletop Dispensers and Titrette™ Bottletop Burettes
Description
- Economical polypropylene adapters work for most applications
- ETFE/PTFE adapters for aggressive acids and solvents
- Leading number refers to male thread of adapter
- Second number refers to bottle neck the adapter fits
- 28 mm, 24 mm and 22 mm bottle threads require stacking adapter with 45/33 mm adapter.
Specifications
Specifications
| Material | PTFE, ETFE |
| Neck Type | Bottle Thread: 45 mm |
| Thread Size | External Thread: 33 mm; Bottle Thread: 45 mm |
| Diameter (Metric) Neck | 45 mm |
| Diameter (Metric) Outer Neck | 33 mm |