missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Boss Head

Catalog No. S24532
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24532 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24532 Supplier Eisco™ Supplier No. CH0663AP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with laboratory stands.

  • Made from die-cast alloy
  • Accepts rods up to 16mm dia. at right angles
  • Metal thumbscrews with blue plastic heads

Specifications

Type Bosshead Clamp
Material Die Cast Alloy
For Use With (Equipment) Accepts rods up to 16mm dia.
Size 11.7 x 3 x 3cm
Color Gray
Jaw Type Fixed