missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Borosilicate Glass Specific Gravity Bottle, 50 mL
Borosilicate glass specific gravity bottles designed to determine the density of liquid samples
Supplier: Eisco™ PH0122B
Description
- Features unadjusted spherical pattern and a flat bottom for spill prevention
- Includes perforated stopper
- 50 mL capacity
Spécifications
| 1 Ea. | |
| 2 in. | |
| Perforated Stopper | |
| 4 in. (With Stopper) |
| Determining The Density of Liquid Samples | |
| Specific Gravity Bottle | |
| Borosilicate Glass 3.3 |