missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length

Catalog No. 1367831E
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.05 mL
0.1 mL
Sterility:
Non-sterile
Sterile
Quantity:
100
125
200
250
50
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Sterility Quantity
1367831E 1 mL 0.1 mL Non-sterile 250
1367825A 1 mL 0.1 mL Sterile 250
1367827B 1 mL 0.1 mL Sterile 200
1367826D 10 mL 0.1 mL Sterile 50
1367825D 5 mL 0.1 mL Sterile 250
1367825E 10 mL 0.1 mL Sterile 250
1367825B 1 mL 0.01 mL Sterile 250
1367827C 1 mL 0.01 mL Sterile 200
1367825C 2 mL 0.01 mL Sterile 250
1367827D 2 mL 0.01 mL Sterile 125
1367827F 10 mL 0.1 mL Sterile 100
1367826C 5 mL 0.1 mL Sterile 50
1367826A 1 mL 0.1 mL Sterile 50
1367831D 0.5 mL 0.05 mL Non-sterile 250
1367827E 5 mL 0.1 mL Sterile 100
1367827A 0.5 mL 0.01 mL Sterile 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 1367831E
Only null left

Long, slender, tapered tips speed pipetting

Regular-tipped pipets have long, slender, tapered tips to speed pipetting

  • Chemically inert pipets have negative graduations as well as bidirectional scales
  • Sterile pipets are individually wrapped
  • Non-sterile pipets are bulk packed

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Certifications/Compliance ASTM E714, USP Type I, ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 0.2 mL
Quantity 250
Tip Style Regular Tapered
Tolerance ±0.03 mL
Packaging Type Canisters; Inner Pk. Qty: 250
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less