missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Cylinders without Pouring Lip

Catalog No. p-83536
Change view
Click to view available options
Capacity (Metric):
50 mL
125 mL
175 mL
225 mL
500 mL
620 mL
Diameter (Metric):
25 mm
41 mm
51 mm
Height (Metric):
150 mm
205 mm
250 mm
300 mm
375 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
08535B 125 mL 41 mm 150 mm
08535E 225 mL 41 mm 250 mm
08535G 620 mL 51 mm 375 mm
08535A 50 mL 25 mm 150 mm
08535C 175 mL 41 mm 205 mm
08535F 500 mL 51 mm 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 08535B

Heavy-wall construction resists breakage

  • Ungraduated
  • Fused round base
  • For use with hydrometers

Specifications

Diameter (English) 1.61 in.
Diameter (Metric) 41 mm
Capacity (Metric) 125 mL
Material Borosilicate Glass
Shape Round
Base Type Round
Height (English) 5.31 in.
Height (Metric) 150 mm
Product Type Ungraduated Cylinder