missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FISHERBRAND™ Borosilicate Cylinders without Pouring Lip
Description
- Ungraduated borosilicate glass cylinders without a pouring lip
- Heavy-wall construction resists breakage
- Fused round base for stable, upright placement
- Designed for use with hydrometers
- Fisherbrand™ quality for reliable laboratory performance
Specifications
Specifications
| Diameter (English) | 2 in. |
| Diameter (Metric) | 51 mm |
| Capacity (Metric) | 620 mL |
| Material | Borosilicate Glass |
| Shape | Round |
| Base Type | Round |
| Capacity (English) | 21 oz. |
| Height (English) | 14.17 in. |
| Height (Metric) | 375 mm |
| Type | Ungraduated Cylinder |
| Show More |