missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ FISHERBRAND™ Borosilicate Glass Cylinders with Pouring Lip

Catalog No. 08530J
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
175 mL
225 mL
275 mL
300 mL
350 mL
600 mL
1000 mL
2000 mL
Diameter (Metric):
24.95 mm
38 mm
41 mm
51 mm
6.4 cm
8.25 cm
Height (Metric):
125 mm
150 mm
205 mm
250 mm
300 mm
325 mm
375 mm
46 cm
52 cm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
08530J 300 mL 41 mm 325 mm
0973032 1000 mL 6.4 cm 46 cm
08530L 600 mL 51 mm 375 mm
08530A 25 mL 24.95 mm 125 mm
08530G 275 mL 41 mm 300 mm
0973033 2000 mL 8.25 cm 52 cm
08530F 225 mL 38 mm 250 mm
08530C 125 mL 41 mm 150 mm
08530B 50 mL 24.95 mm 150 mm
08530K 350 mL 41 mm 375 mm
08530E 175 mL 41 mm 205 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 08530J
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Borosilicate Glass Cylinders with Pouring Lip are ungraduated, heavy-wall cylinders designed for use with hydrometers. Featuring a fused round base and convenient pouring lip, they offer reliable durability for routine laboratory liquid handling.

Heavy-wall construction resists breakage

  • Ungraduated borosilicate glass cylinders with pouring lip
  • Heavy-wall construction resists breakage
  • Fused round base for stability
  • Designed for use with hydrometers
  • Available in a range of capacities and outer diameters

Specifications

Diameter (English) 1.61 in.
Diameter (Metric) 41 mm
Capacity (Metric) 300 mL
Material Borosilicate Glass
Shape Round
Base Type Round
Capacity (English) 10.14 oz.
Height (English) 12.2 in.
Height (Metric) 325 mm
Type Ungraduated Cylinder
Product Type Ungraduated Cylinder
Show More Show Less