missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bookend Shelf Bracket

Catalog No. 06000133
Change view
Click to view available options
Depth (English):
8 in.
12 in.
16 in.
Product Type:
Left Bracket
Right Bracket
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Product Type
06000133 16 in. Right Bracket
06000128 8 in. Left Bracket
06000129 12 in. Left Bracket
06000130 16 in. Left Bracket
06000131 8 in. Right Bracket
06000132 12 in. Right Bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Bookend Shelf Brackets can be attached to an island stanchion or wall standard to support shelves.

  • Painted steel

Specifications

Product Type Right Bracket
Color White
Includes Bookend Bracket
Width (English) 1 in.
Width (Metric) 25 mm
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Height (English) 6 in.
Height (Metric) 15.2 cm
Material Steel (14 ga.)