missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bookend Shelf Bracket

Catalog No. 06000131
Change view
Click to view available options
Depth (English):
8 in.
12 in.
16 in.
Product Type:
Left Bracket
Right Bracket
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Product Type
06000131 8 in. Right Bracket
06000128 8 in. Left Bracket
06000129 12 in. Left Bracket
06000130 16 in. Left Bracket
06000132 12 in. Right Bracket
06000133 16 in. Right Bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000131
Only null left

Fisherbrand™ Bookend Shelf Brackets can be attached to an island stanchion or wall standard to support shelves.

  • Painted steel

Specifications

Product Type Right Bracket
Width (English) 1 in.
Width (Metric) 25 mm
Includes Bookend Bracket
Height (Metric) 15.2 cm
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Height (English) 6 in.
Color White
Material Steel (14 ga.)