missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bookend Shelf Bracket

Catalog No. 06000128
Change view
Click to view available options
Depth (English):
8 in.
12 in.
16 in.
Product Type:
Left Bracket
Right Bracket
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Product Type
06000128 8 in. Left Bracket
06000129 12 in. Left Bracket
06000130 16 in. Left Bracket
06000131 8 in. Right Bracket
06000132 12 in. Right Bracket
06000133 16 in. Right Bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000128
Only null left

Fisherbrand™ Bookend Shelf Brackets can be attached to an island stanchion or wall standard to support shelves.

  • Painted steel

Specifications

Product Type Left Bracket
Includes Bookend Bracket
Width (Metric) 25 mm
Height (Metric) 15.2 cm
Color White
Height (English) 6 in.
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Width (English) 1 in.
Material Steel (14 ga.)