missing translation for 'onlineSavingsMsg'
Learn More

BlueMed BONZO Shoe Covers

Catalog No. 18009137
Change view
Click to view available options
Color:
Blue
White
Size:
Universal
Weight (Metric):
3 g
5 g
Packaging Quantity:
1000/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Weight (Metric) Packaging Quantity
18009137 White Universal 5 g 1000/Cs.
18009136 Blue Universal 3 g 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18009137 Supplier BlueMed Supplier No. SHS0301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disposable shoe covers are made out of polyethylene film (CPE) are designed for anti-skid and liquid protection.

  • CPE shoe covers
  • Waterproof
  • Anti-Skid
  • Disposable
  • Available in white or blue
  • Available in Universal and Jumbo Sizes
  • Available in econo version for short term use

Specifications

Size Universal
Material Polyethylene
Latex Free Yes
Color White
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Model SHS-0301
Packaging Quantity 1000/Cs.
Packaging Type Bags
Length (English) 15.75 in.
Length (Metric) 40 cm
Height (English) 5.9 in.
Height (Metric) 15 cm
Weight (Metric) 5 g
Resistance Liquid
Product Type Shoe Covers
Show More Show Less