missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Unheated Shallow Concentric Ring Bath
GREENER_CHOICE

Catalog No. 15518B
Change view
Click to view available options
Electrical Requirements:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
15518B None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15518B Supplier Boekel Scientific™ Supplier No. 14458

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unheated Shallow Concentric Ring Bath ideal for gentle flask, bottle and test tube heating.

Ideal for gentle flask, bottle and test tube heating

  • Minimizes water loss through evaporation
  • Stainless steel, with flat bottom, reinforced edge, steam escape outlet, welded handles
  • Seven concentric rings

Order Info

8 dia. x 2.75 in. D (20 x 7 cm).

Specifications

Capacity (Metric) 1.75 L
Temperature Range Ambient +5°C to 99°C
Type Concentric Ring Bath
Includes Seven Concentric Rings
Material Stainless Steel
Warranty 2 Year
Length (English) 2.75 in.
Length (Metric) 7 cm
Height (English) 2.75 in.
Height (Metric) 7 cm
Depth (English) 2.75 in.
Depth (Metric) 7 cm
Diameter (English) 8 in.
Diameter (Metric) 7 cm
Shipping Weight (Metric) 1.4 kg
Electrical Requirements None
Show More Show Less