missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Stainless-Steel Pipet Washer
GREENER_CHOICE

Catalog No. 1535015
Change view
Click to view available options
Diameter (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
1535015 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1535015 Supplier Boekel Scientific™ Supplier No. 137100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless-Steel Pipet Washer and dryer combination are ideal for both the washing and drying of pipettes. Designed of stainless steel, this pipette washer/dryer will last and keep glass pipettes up to 375 mm long safe.

Complete water change occurs every 60 to 70 seconds, depending on flowrate

Pipet Washer

  • Complete water change occurs every 60 to 70 seconds, depending on flowrate
  • Uses intermittent siphon to set up turbulent fill-and-empty action to wash away dirt and grime from serological and other pipets
  • Water inlet above chamber creates air gap to prevent backflow of contaminated contents into water supply in case of sudden system-pressure loss
  • Hot or cold water enters bottom of washer through 0.5 in. (1.3 cm) IPS inlet, drains through 1 in. (2.5 cm) IPS outlet at base

Combination Washer and Dryer

  • Includes 195 W immersion heating unit to dry pipets in one hour
  • When washing and rinsing are completed, water supply is turned off and heated air circulates through cylinder

Order Info

Combination Washer and Dryer electrical requirements: 115V, 195w.

Specifications

For Use With Pipet Dryer Models 1372 and 137100
Height (English) 25.25 in.
Height (Metric) 64 cm
Diameter (English) 6 in.
Diameter (Metric) 15.24 cm
Material Stainless Steel
Includes Pipet Holder
Width (English) 10.5 in.
Width (Metric) 26.7 cm
Product Type Pipet Washer and Dryer
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Show More Show Less