missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Stainless-Steel Pipet Dryer
GREENER_CHOICE

Catalog No. 09200
Change view
Click to view available options
Length (English):
10.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
09200 10.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09200 Supplier Boekel Scientific™ Supplier No. BKL1372

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless-Steel Pipet Dryer evaporates moisture from pipets by circulating hot air over all surfaces.

  • Holds 200 pipets up to 14.75 in. long (37.5 cm)
  • Accepts any standard pipet holder up to 5.5 in. in diameter (14 cm)
  • Mounted on 10.5 in. diameter (27 cm) base
  • Electrical Requirements: 115 V, 275 W

Order Info

For use with 15-350-5 Pipet Washer and metal baskets only. Electrical requirements: 115 V, 275 W

Specifications

For Use With Pipet Dryer Models 1372 and 137100
Height (English) 23.5 in.
Height (Metric) 59.69 cm
Diameter (English) 5.5 in.
Diameter (Metric) 13.97 cm
Material Stainless Steel
For Use With (Equipment) Stainless Steel Pipet Holder
Includes Neon pilot lamp and toggle switch, grounded plug
Width (English) 10.5 in.
Width (Metric) 26.7 cm
Product Type Pipet Dryer
Length (English) 10.5 in.
Length (Metric) 26.7 cm
Show More Show Less